Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS133NW

by IDEC
4.57 (7)
Item.#
06927821
Mfr.#
APS133NW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Shape
Round type (dome shape) (phi24)
Material (ring)
Metal made (chromium plating)
Illumination Classification
fervent heat lamp
Shape
Round shape (dome shape)
Lens Color
Milk white
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC/DC24
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used in the experiments of the electrical circuit.
3
From Japan
On 2017-04-09 17:04:58
Connection of wiring, brightness together without any particular problem, you can use.
This review is about item#6927487.
In parts of the operation panel
5
From Japan
On 2016-12-21 15:14:27
After no usability problems, tightening of the height adjustment rubber? I want you to increase one after the washer like a thing. Additional accessories Thank you so 10mm is the control panel's and washer of thickness not enough tightening strength without enough.
This review is about item#6927724.
The operation panel production
5
From Japan
On 2016-09-29 23:43:28
It is using properly. Making also is no problem. And I love long.
This review is about item#6927697.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
This review is about item#06927496.
Distribution board indicator light
5
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.
This review is about item#06927724.