Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS166NA

by IDEC
4.83 (6)
Item.#
06927934
Mfr.#
APS166NA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.16 SGD
ADD TO CART
Shipped after 2017-01-18
Now we ship to...
...see all
Item Feature
Lens Shape
Round (dome-shaped) (phi24)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC/DC6
Lens Color
Amber
Illumination Classification
Incandescent
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In parts of the operation panel
5
From Japan
On 2016-12-21 15:14:27
After no usability problems, tightening of the height adjustment rubber? I want you to increase one after the washer like a thing. Additional accessories Thank you so 10mm is the control panel's and washer of thickness not enough tightening strength without enough.
This review is about item#6927724.
The operation panel production
5
From Japan
On 2016-09-29 23:43:28
It is using properly. Making also is no problem. And I love long.
This review is about item#6927697.
Use in motor control of the hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
Control panel of the energization, used to display lights of behavior No problem.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that is better to light the way was to say a little more compact
This review is about item#06927496.
Of the distribution panel indicator lights
5
From Japan
On 2013-02-21 12:38:15
Making is also very easy if you are firm.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
Easy-to-use general-purpose.
This review is about item#06927724.