Buy more than* S$200* and get FREE SHIPPING

  • TWS Series Pilot Light Phi 25, Orthomorphic Type, LED

TWS Series Pilot Light Phi 25, Orthomorphic Type, LED UPQS1B16DNW

by IDEC
Item.#
06928144
Mfr.#
UPQS1B16DNW
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Black resin
Illumination Classification
LED
Lens Color
Milky white
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard