Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B16NA

by IDEC
Item.#
06928162
Mfr.#
UPQS1B16NA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Amber
Material (ring)
Black resin
Illumination Classification
Incandescent
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Protection Structure
IP40
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110