Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B16NG

by IDEC
Item.#
06928171
Mfr.#
UPQS1B16NG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (ring)
Black resin
Illumination Classification
Incandescent
Lens Color
Green
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Protection Structure
IP40