Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B16NR

by IDEC
Item.#
06928187
Mfr.#
UPQS1B16NR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Protection Structure
IP40
Material (ring)
Black resin
Illumination Classification
Incandescent
Lens Color
Red
Shape
Positive square (registered form)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)