Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B16NS

by IDEC
Item.#
06928196
Mfr.#
UPQS1B16NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Protection Structure
IP40
Mounting Hole Diameter (phi mm)
25
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Lens Color
Blue
Material (ring)
Black resin
Illumination Classification
Incandescent