Buy more than* S$200* and get FREE SHIPPING

  • TWS Series Pilot Light Phi 25, Orthomorphic Type, LED

TWS Series Pilot Light Phi 25, Orthomorphic Type, LED UPQS1B26DNA

by IDEC
Item.#
06928266
Mfr.#
UPQS1B26DNA
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC200/220
Shape
Positive square (registered form)
Mounting Hole Diameter (phi mm)
25
Standard
The standard V; Tü ([except 6, 3, Section 1] EN60947-1-1991, EN60947-5-1-1991) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Lens Color
Amber
Material (ring)
Black resin
Illumination Classification
LED