Buy more than* S$200* and get FREE SHIPPING

  • TWS Series Pilot Light Phi 25, Orthomorphic Type, LED
  • TWS Series Pilot Light Phi 25, Orthomorphic Type, LED
  • TWS Series Pilot Light Phi 25, Orthomorphic Type, LED

TWS Series Pilot Light Phi 25, Orthomorphic Type, LED UPQS1B26DNR

by IDEC
Item.#
06928284
Mfr.#
UPQS1B26DNR
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (ring)
Black resin
Illumination Classification
LED
Lens Color
Red
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC200/220
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard