Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B26NG

by IDEC
Item.#
06928327
Mfr.#
UPQS1B26NG
Package Qty.
1PC
Ship pack of
1
16.18 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Illumination Classification
Incandescent
Lens Color
Green
Material (ring)
Black resin
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Working Voltage (V)
AC200/220
Protection Structure
IP40
Mounting Hole Diameter (phi mm)
25