Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence

Tws Series Pilot Light phi25, Orthomorphic Type, Incandescence UPQS1B26NR

by IDEC
Item.#
06928336
Mfr.#
UPQS1B26NR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC200/220
Protection Structure
IP40
Material (ring)
Made from black resin
Illumination Classification
fervent heat lamp
Lens Color
Red
Shape
conformal shaped (registered form)
Mounting Hole Diameter (phi mm)
25
Standard
UL Standard (file No.E68961) CSA standard (file No. LR21451)EN standard (EN60947-5-1)