Buy more than* S$200* and get FREE SHIPPING

  • phi30 Push Switch, Large, Full Guard

phi30 Push Switch, Large, Full Guard ABN3G01G

by IDEC
5.00 (1)
Item.#
06928372
Mfr.#
ABN3G01G
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Large-Furugado with
Material (ring)
Metal (chrome-plated)
Mounting Hole Diameter (phi mm)
30
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Button Color
Green
Contact Arrangement
1b
Contact Materials
Ag
Storage Temperature (DegreeC)
-40 to 80
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control board repair parts
5
From Japan
On 2016-07-29 18:10:59
It was saved in the instant delivery. It was in time for delivery.
This review is about item#06928381.