Buy more than* S$200* and get FREE SHIPPING

  • phi30 Push Switch, Large, Full Guard

phi30 Push Switch, Large, Full Guard ABN3G10G

by IDEC
5.00 (1)
Item.#
06928476
Mfr.#
ABN3G10G
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Color
Green
Contact Arrangement
1a
Contact Materials
Ag
Storage Temperature (DegreeC)
-40 To 80
Rated Current (A)
Resistance load DC24V: 10 DC48V: 5 DC110V / 125V: 2.2 AC24V: 10 AC50V: 10 AC110V / 125V: 10 AC220V / 250V: 6 AC440V: 2
Ambient Humidity
45 ~ 85% RH (however, that no condensation)
Button Shape
With large-Furugado
Material (ring)
Metal (chrome-plated)
Mounting Hole Diameter (phi mm)
30
Opreration Method
Momentary
Standard
UL standards (file No.E68961) CSA standards (file No.LR21451) EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
-25 To 50 (however, that you do not freezing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control board repair parts
5
From Japan
On 2016-07-29 18:10:59
It was saved in the instant delivery. It was in time for delivery.
This review is about item#06928381.