Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Large

phi30 Abn Series Push Button Switch, Large ABN301Y

4.17 (6)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Contact Arrangement
Mounting Hole Diameter (phi mm)
Opreration Method
Button Shape
Large (phi40)
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Material (ring)
Metal (chrome-plated)
Storage Temperature (DegreeC)
-40 to 80
Button Color
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
From Japan
On 2017-03-30 15:03:26
I am using it for repairing old machines, but it is a pity that there are only a few types because of the obsolete number. I want you to handle alternative items as well. It seems there was on the maker HP, but ...
This review is about item#6928905.
Actuator switch of press machine
From Japan
On 2017-02-08 15:26:55
The press switch broke and the operation switch was broken, I repaired emergency for the time being, but I was looking for the same thing with bad convenience, as expected, we ordered immediately, immediately responded We are very pleased that the workers at the factory are pleased.
This review is about item#51368704.
Exchange due to deterioration of the switch
From Japan
On 2016-11-09 15:10:56
It is moving without problems for the time being
This review is about item#2484693.
Machine control
From Japan
On 2016-05-22 18:16:37
This time, selling goods to customers without construction. The customer seems to be constructed. Since there was no manufacturer designation in particular, I made it to stable IDEC (Izumi Electric).
This review is about item#06928853.
Emergency stop of machine
From Japan
On 2015-03-20 13:31:44
I think that it is good for price.
This review is about item#06928756.
As an automatic machine start SW
From Japan
On 2013-10-04 07:42:59
I bought it as a substitute item of the start SW but the color of the button did not commitment I purchased the cheap price but it is good for price but I was looking for a soft spring pressure when pushing it It is unusual slightly unsatisfactory
This review is about item#06928862.