Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Large

phi30 Abn Series Push Button Switch, Large ABN302G

by IDEC
4.25 (4)
Item.#
06928783
Mfr.#
ABN302G
Package Qty.
1PC
Ship pack of
1
18.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-40 to 80
Button Color
Green
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Ambient Humidity
45 to 85% RH (provided that no condensation)
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Opreration Method
Momentary
Button Shape
Large (phi40)
Material (ring)
Metal (chrome-plated)
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Exchange due to the deterioration of the switch
5
From Japan
On 2016-11-09 15:10:56
The time being are moving without any problems
This review is about item#2484693.
Machine control
5
From Japan
On 2016-05-22 18:16:37
This time, selling goods to customers without work. Construction seems customer is. In particular, since specified by the manufacturer it did not, was in a stable of IDEC (IDEC Izumi).
This review is about item#06928853.
Emergency stop of the machine
5
From Japan
On 2015-03-20 13:31:44
I think that's what good for the price.
This review is about item#06928756.
As the start SW of automatic machine
2
From Japan
On 2013-10-04 07:42:59
Start-up was purchased as an alternative product of SW Button of the color I bought cheap and of no commitment price The is good for price basis, but without the same as previous to the spring pressure was looking soft for the time you press It is a little unsatisfactory
This review is about item#06928862.