Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Large

phi30 Abn Series Push Button Switch, Large ABN302R

by IDEC
4.17 (6)
Item.#
06928792
Mfr.#
ABN302R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Color
Red
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Opreration Method
Momentary
Ambient Humidity
45-85%RH (however, no condensation)
Rated Current (A)
Resistance load DC24V:10 DC48V:5 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Button Shape
Large type (phi40)
Material (ring)
Metal (chromium plating)
Storage Temperature (DegreeC)
-40 - 80
Standard
UL Standard (file No.E68961) CSA standard (file No. LR21451)EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2017-03-30 15:03:26
I am using it for repairing old machines, but it is a pity that there are only a few kinds because of the obsolete number. I want you to handle alternative items as well. It seems there was a maker HP, but ...
This review is about item#6928905.
Of press operation switch
5
From Japan
On 2017-02-08 15:26:55
Actuated switch where the press was investigated no longer work was broken, meantime emergency repair was I, but convenience was looking for the same thing bad, I ordered immediately there as expected Monotarou, immediately to and I was very helpful, we also willing workers of the factory.
This review is about item#51368704.
Exchange due to the deterioration of the switch
5
From Japan
On 2016-11-09 15:10:56
The time being are moving without any problems
This review is about item#2484693.
Machine control
5
From Japan
On 2016-05-22 18:16:37
This time, selling goods to customers without work. Construction seems customer is. In particular, since specified by the manufacturer it did not, was in a stable of IDEC (IDEC Izumi).
This review is about item#06928853.
Emergency stop of the machine
5
From Japan
On 2015-03-20 13:31:44
I think that's what good for the price.
This review is about item#06928756.
As the start SW of automatic machine
2
From Japan
On 2013-10-04 07:42:59
Start-up was purchased as an alternative product of SW Button of the color I bought cheap and of no commitment price The is good for price basis, but without the same as previous to the spring pressure was looking soft for the time you press It is a little unsatisfactory
This review is about item#06928862.