Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Large

phi30 Abn Series Push Button Switch, Large ABN304R

by IDEC
4.17 (6)
Item.#
06928826
Mfr.#
ABN304R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.24 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chrome-plated)
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
4b
Ambient Humidity
45 to 85% RH (provided that no condensation)
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Mounting Hole Diameter (phi mm)
30
Opreration Method
Momentary
Button Shape
Large (phi40)
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2017-03-30 15:03:26
I am using it for repairing old machines, but it is a pity that there are only a few kinds because of the obsolete number. I want you to handle alternative items as well. It seems there was a maker HP, but ...
This review is about item#6928905.
Of press operation switch
5
From Japan
On 2017-02-08 15:26:55
Actuated switch where the press was investigated no longer work was broken, meantime emergency repair was I, but convenience was looking for the same thing bad, I ordered immediately there as expected Monotarou, immediately to and I was very helpful, we also willing workers of the factory.
This review is about item#51368704.
Exchange due to the deterioration of the switch
5
From Japan
On 2016-11-09 15:10:56
The time being are moving without any problems
This review is about item#2484693.
Machine control
5
From Japan
On 2016-05-22 18:16:37
This time, selling goods to customers without work. Construction seems customer is. In particular, since specified by the manufacturer it did not, was in a stable of IDEC (IDEC Izumi).
This review is about item#06928853.
Emergency stop of machine
5
From Japan
On 2015-03-20 13:31:44
I think that it is good for price.
This review is about item#06928756.
As an automatic machine start SW
2
From Japan
On 2013-10-04 07:42:59
I bought it as a substitute item of the start SW but the color of the button did not commitment I purchased the cheap price but it is good for price but I was looking for a soft spring pressure when pushing it It is unusual slightly unsatisfactory
This review is about item#06928862.