Buy more than* S$200* and get FREE SHIPPING

  • phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset
  • phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset
  • phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset

phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset AVN302NR

by IDEC
4.50 (4)
Item.#
06929115
Mfr.#
AVN302NR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Color
Red
Contact Arrangement
2b
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Push-lock turn-reset
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)
Ambient Humidity
45-85%RH (however, no condensation)
Button Shape
Large-sized push lock turn reset (phi40)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 - 80
Rated Current (A)
Resistance load DC24V:10 DC48V:5 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Material
Round ring: metal made (chrome plating) Cylinder: metal made (chrome plating)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automatic control panel
5
From Japan
On 2016-07-07 22:23:38
In case of failure, it is safe because you can immediately pay.
This review is about item#06929151.
Electrical construction
5
From Japan
On 2015-08-27 19:00:57
It is very easy to use.
This review is about item#06929106.
Because 2b contacts are necessary to simultaneously obtain the emergency stop of the equipment power supply of 100 VAC and the emergency stop signal (24 VDC) of the sequencer.
5
From Japan
On 2013-10-14 14:23:57
The switch of IDEC (Izumi Electric) may have expandable contact structure. (You can increase the number of contacts, you can change the type of contacts) Also, the operation feeling of the button is good somehow.
This review is about item#06929115.
For lifting emergency stop
3
From Japan
On 2013-09-05 09:19:47
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06929106.