Buy more than* S$200* and get FREE SHIPPING

  • phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset

phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset AVN304NR

by IDEC
4.50 (4)
Item.#
06929133
Mfr.#
AVN304NR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.15 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Button Color
Red
Contact Arrangement
4b
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Push-lock, turn-reset
Material
Round ring: metal (chrome-plated) Cylinder: metal (chrome-plated)
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Shape
Large Push-lock, turn-reset (phi40)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 to 80
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451)
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automatic control panel
5
From Japan
On 2016-07-07 22:23:38
The event of a failure, because you are able to instant delivery is safe.
This review is about item#06929151.
Electrical construction
5
From Japan
On 2015-08-27 19:00:57
It is very easy to use.
This review is about item#06929106.
Because 2b contacts are necessary to simultaneously obtain the emergency stop of the equipment power supply of 100 VAC and the emergency stop signal (24 VDC) of the sequencer.
5
From Japan
On 2013-10-14 14:23:57
The switch of IDEC (Izumi Electric) may have expandable contact structure. (You can increase the number of contacts, you can change the type of contacts) Also, the operation feeling of the button is good somehow.
This review is about item#06929115.
For lifting emergency stop
3
From Japan
On 2013-09-05 09:19:47
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06929106.