Buy more than* S$200* and get FREE SHIPPING

  • phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset

phi Avn 30 Series Push Button Switch, Large Push Lockturn Reset AVN320NR

by IDEC
4.50 (4)
Item.#
06929185
Mfr.#
AVN320NR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.63 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Opreration Method
Push-lock, turn-reset
Button Shape
Large Push-lock, turn-reset (phi40)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 to 80
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451)
Ambient Humidity
45 to 85% RH (provided that no condensation)
Button Color
Red
Contact Arrangement
2a
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Material
Round ring: metal (chrome-plated) Cylinder: metal (chrome-plated)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automatic control panel
5
From Japan
On 2016-07-07 22:23:38
The event of a failure, because you are able to instant delivery is safe.
This review is about item#06929151.
Electrical construction
5
From Japan
On 2015-08-27 19:00:57
It is very easy to use.
This review is about item#06929106.
For contact of 2b is required to obtain emergency stop and emergency stop signal of the sequencer of the device power supply of AC100V the (DC24V) at the same time.
5
From Japan
On 2013-10-14 14:23:57
IDEC (IDEC Izumi) 's switch is there may be extension of the contact arrangement. (Increase your contacts, can change the type of contact) also, it is why good operation feeling of the button.
This review is about item#06929115.
Emergency stop of lift
3
From Japan
On 2013-09-05 09:19:47
Since we are using from the previous you satisfied without any problems. Delivery time is the early to satisfaction.
This review is about item#06929106.