Buy more than* S$200* and get FREE SHIPPING

  • Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form

Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form UPQN416DW

by IDEC
Item.#
06929237
Mfr.#
UPQN416DW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Signature Plate Thickness (mm)
2
Name Plate Dimensions (mm)
23.8x29.8
Illumination Classification
LED
Lens Color
Milky white
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Bracket
BA9S
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Material (ring)
Metal (chrome-plated)