Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form
  • Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form
  • Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form

Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form UPQN422DG

by IDEC
Item.#
06929343
Mfr.#
UPQN422DG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Name Plate Dimensions (mm)
23.8x29.8
Illumination Classification
LED
Lens Color
Green
Signature Plate Thickness (mm)
2
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC/DC24
Material (ring)
Metal (chrome-plated)
Bracket
BA9S