Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form

Phi30 Series Pilot Light LED Illumination, Long Rectangular Registered Form UPQN426DW

by IDEC
Item.#
06929361
Mfr.#
UPQN426DW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Milky white
Material (ring)
Metal (chrome-plated)
Bracket
BA9S
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC200/220
Shape
Long rectangular (non-anonymous)
Signature Plate Thickness (mm)
2
Name Plate Dimensions (mm)
23.8x29.8
Illumination Classification
LED
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)