Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch

phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch ASN111

by IDEC
4.33 (9)
Item.#
06929562
Mfr.#
ASN111
Package Qty.
1PC
Ship pack of
1
16.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
one rod type
Number of Notches
3
Notch Angle (Degree)
45
Handle Shape
Arrow shaped
Mounting Hole Diameter (phi mm)
30
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
TRUSCO Part Number
387-0324
Material (ring)
Metal made (chromium plating)
Opreration
Stop types for every position
Handle Color
Black
Contact Arrangement
1a1b
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-16 14:44:49
I bought it for replacing the cutter switch of the sewing machine that I used for 26 years. I think that I can work safely if it is still burned and it is possible to exchange immediately after 8 ~ 10 years.
This review is about item#59948725.
Machine control panel
5
From Japan
On 2017-05-03 17:54:36
Thank you for the quick response. I could exchange it without any problems.
This review is about item#6929754.
Machine control change
3
From Japan
On 2017-03-01 16:03:52
I also want to handle the terminal cover. Be careful as the model number is old display
This review is about item#6929596.
Electrical work
5
From Japan
On 2017-02-16 10:01:14
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6929727.
Modification of existing board
5
From Japan
On 2016-11-17 12:23:38
What I could not find in my neighborhood home center was available in a few days. It was good.
This review is about item#6929736.
Limited express board modification
5
From Japan
On 2016-08-10 16:12:47
It was greatly appreciated that you could ship it immediately after placing an order.
This review is about item#40163977.
I built it in a machine and sold it.
5
From Japan
On 2015-12-15 11:54:13
It was saved because it was short delivery time
This review is about item#06929727.
Machine Tools
5
From Japan
On 2013-01-27 00:03:04
Excellent
This review is about item#06929562.
Used for in-house control panel
1
From Japan
On 2011-02-22 08:23:04
I would like to attach a terminal cover. If it is sold separately, please specify that.
This review is about item#06929745.