Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch
  • phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch
  • phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch

phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch ASN122

by IDEC
4.33 (9)
Item.#
06929571
Mfr.#
ASN122
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Notches
3
Notch Angle (Degree)
45
Handle Shape
Arrow shaped
Mounting Hole Diameter (phi mm)
30
Material (ring)
Metal (chromium plating)
Opreration
Each position stop type
Handle Color
Black
Contact Arrangement
2a2b
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-16 14:44:49
I bought it for replacing the cutter switch of the sewing machine that I used for 26 years. I think that I can work safely if it is still burned and it is possible to exchange immediately after 8 ~ 10 years.
This review is about item#59948725.
Machine control panel
5
From Japan
On 2017-05-03 17:54:36
Thank you for the quick response. I could exchange it without any problems.
This review is about item#6929754.
Machine control change
3
From Japan
On 2017-03-01 16:03:52
I also want to handle the terminal cover. Be careful as the model number is old display
This review is about item#6929596.
Electrical work
5
From Japan
On 2017-02-16 10:01:14
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6929727.
Modification of existing board
5
From Japan
On 2016-11-17 12:23:38
What I could not find in my neighborhood home center was available in a few days. It was good.
This review is about item#6929736.
Limited express board modification
5
From Japan
On 2016-08-10 16:12:47
It was greatly appreciated that you could ship it immediately after placing an order.
This review is about item#40163977.
I built it in a machine and sold it.
5
From Japan
On 2015-12-15 11:54:13
It was saved because it was short delivery time
This review is about item#06929727.
Machine Tools
5
From Japan
On 2013-01-27 00:03:04
Excellent
This review is about item#06929562.
Used for in-house control panel
1
From Japan
On 2011-02-22 08:23:04
I would like to attach a terminal cover. If it is sold separately, please specify that.
This review is about item#06929745.