Buy more than* S$200* and get FREE SHIPPING

  • phi30 Series Asn□K Shape/Key Operation Shape Steering Wheel Selector Switch

phi30 Series Asn□K Shape/Key Operation Shape Steering Wheel Selector Switch ASN3K10

by IDEC
5.00 (1)
Item.#
06929605
Mfr.#
ASN3K10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
30
Notch Angle (Degree)
90
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Number of Notches
2
Contact Arrangement
1a
Key Fixture Specification
All inc.
Handle Shape
Key-operated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stereoscopic parking device (operation panel repair)
5
From Japan
On 2009-08-20 15:36:33
I appreciate the model number that has not changed since long ago. Security precision will fall, but because of the 24401 key that has not changed since long ago, all the workers will keep it constant. I have lasted the longest in key switches I know. However, when it gets broken, it is supposed to be stopped by the right of the key, but it is often the phenomenon that it will be missing somehow. Although we recommend exchanging electricity every seven years, there are also some sites that are using the owner's instructions without breaking for over 10 years. Although there is a problem of cylinder scraping, I feel that durability can be reliable as it is.
This review is about item#06929614.