Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch

phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch ASTN1122

by IDEC
5.00 (1)
Item.#
06929772
Mfr.#
ASTN1122
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Arrangement
2a2b
Handle Shape
Arrow Type
Number of Notches
3
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
30
Notch Angle (Degree)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine switch
5
From Japan
On 2015-03-05 17:14:22
Since the machine switch broke, exchange, no problem
This review is about item#06929815.