Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch

phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch ASTN3211

by IDEC
5.00 (1)
Item.#
06929781
Mfr.#
ASTN3211
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
90
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
30
Contact Arrangement
1a1b
Handle Color
Black
Handle Shape
Arrow-shaped
Number of Notches
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine switch
5
From Japan
On 2015-03-05 17:14:22
Since the machine switch broke, exchange, no problem
This review is about item#06929815.