Buy more than* S$200* and get FREE SHIPPING

  • phi30 Series Astn□ L Form/Lever Shape Steering Wheel Selector Switch

phi30 Series Astn□ L Form/Lever Shape Steering Wheel Selector Switch ASTN51L22

by IDEC
Item.#
06929797
Mfr.#
ASTN51L22
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Shape
Lever form
Mounting Hole Diameter (phi mm)
30
Notch Angle (Degree)
45
Material (ring)
Metal made (chromium plating)
Handle Color
Black
Number of Notches
3
Contact Arrangement
2a2b
Opreration
Both return type