Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch

phi Series 30 Astn / Bow Shackle 1.3T Handle Selector Switch ASTN5120

by IDEC
5.00 (1)
Item.#
06929815
Mfr.#
ASTN5120
Package Qty.
1PC
Ship pack of
1
-
[x]
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chromium plating)
Opreration
Both return type
Mounting Hole Diameter (phi mm)
30
Notch Angle (Degree)
45
Handle Color
Black
Handle Shape
Arrow shaped
Number of Notches
3
Contact Arrangement
2a
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine switch
5
From Japan
On 2015-03-05 17:14:22
Since the machine switch broke, exchange, no problem
This review is about item#06929815.