Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch

phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch ASLN21611DNG

by IDEC
Item.#
06929851
Mfr.#
ASLN21611DNG
Package Qty.
1PC
Ship pack of
1
44.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Notches
2
Contact Arrangement
1a-1b
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Illumination Classification
LED
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Notch Angle (Degree)
90
Lens Color
Green
Bracket
BA9S
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110