Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch

phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch ASLN21611DNW

by IDEC
Item.#
06929876
Mfr.#
ASLN21611DNW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a1b
Opreration
Each position Stationary
Illumination Classification
LED
Number of Notches
2
Lens Color
Milky white
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Notch Angle (Degree)
90