Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch

phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch ASLN21640DNG

by IDEC
Item.#
06930086
Mfr.#
ASLN21640DNG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Notch Angle (Degree)
90
Lens Color
Green
Mounting Hole Diameter (phi mm)
30
Number of Notches
2
Contact Arrangement
4a
Opreration
Each position Stationary
Illumination Classification
LED