Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch

phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch ASLN22211DNY

by IDEC
Item.#
06930165
Mfr.#
ASLN22211DNY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.46 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Illumination Classification
LED
Number of Notches
2
Contact Arrangement
1a-1b
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Working Voltage (V)
AC/DC24
Notch Angle (Degree)
90
Lens Color
Yellow
Bracket
BA9S
Mounting Hole Diameter (phi mm)
30