Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch

phi 30 Series ASLN Illuminated Selector Switch, LED, 90deg2Notch ASLN22222DNY

by IDEC
Item.#
06930226
Mfr.#
ASLN22222DNY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.27 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Illumination Classification
LED
Number of Notches
2
Contact Arrangement
2a2b
Opreration
Each position Stationary
Working Voltage (V)
AC/DC24
Notch Angle (Degree)
90
Lens Color
Yellow
Mounting Hole Diameter (phi mm)
30