Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series ASLN Illuminated LED Selector Switch, 45deg3Notch 2a

phi 30 Series ASLN Illuminated LED Selector Switch, 45deg3Notch 2a ASLN32220DNG

by IDEC
Item.#
06930734
Mfr.#
ASLN32220DNG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bracket
BA9S
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC/DC24
Notch Angle (Degree)
45
Lens Color
Green
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Opreration
Each position Stationary
Illumination Classification
LED
Number of Notches
3
Contact Arrangement
2a
Material (ring)
Metal (chrome-plated)