Buy more than* S$200* and get FREE SHIPPING

  • Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S

Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S ALN1F602G

by IDEC
Item.#
06930987
Mfr.#
ALN1F602G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.76 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Button Shape
Round protrusion with Furugado
Lens Color
Green
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary
Contact Arrangement
2b