Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S

Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S ALN1F602R

by IDEC
Item.#
06931005
Mfr.#
ALN1F602R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Button Shape
Round protrusion with Furugado
Lens Color
Red
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30