Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S

Phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce, Full Guard, BA9S ALN1F602W

by IDEC
Item.#
06931023
Mfr.#
ALN1F602W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Button Shape
Round protrusion with Furugado
Lens Color
Milky white
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary