Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S

phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S ALN1602S

by IDEC
4.00 (1)
Item.#
06931653
Mfr.#
ALN1602S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Shape
Round protrusion
Lens Color
Blue
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power on / off
4
From Japan
On 2014-06-28 15:11:52
When the texture of the switch is stiff rubber hands, there are occasional times to slide.
This review is about item#06933141.