Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series illuminated pushbutton switch (protruding LED) BA 9 S
  • phi 30 Series illuminated pushbutton switch (protruding LED) BA 9 S
  • phi 30 Series illuminated pushbutton switch (protruding LED) BA 9 S

phi 30 Series illuminated pushbutton switch (protruding LED) BA 9 S ALN22211DNG

by IDEC
4.00 (2)
Item.#
06932746
Mfr.#
ALN22211DNG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC/DC24
Material (ring)
Metal (chromium plating)
Button Shape
Round-protruding type
Bracket
BA9S
Illumination Classification
LED
Contact Arrangement
1a-1b
Opreration Method
Momentary
Lens Color
Green
Mounting Hole Diameter (phi mm)
30
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I bought it to change the color of switch of laver machine
5
From Japan
On 2016-02-25 08:00:51
I bought Amber and Yellow color but there was a crack in the yellow lens, so I would like to purchase even a lens alone
This review is about item#06932931.
For activating mechanical devices
3
From Japan
On 2014-10-23 00:43:33
It is big and easy to operate
This review is about item#59839787.