Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S

phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S ALN2602W

by IDEC
4.00 (1)
Item.#
06933114
Mfr.#
ALN2602W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.06 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC200/220
Button Shape
Round protrusion
Lens Color
Milky white
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power On Off
4
From Japan
On 2014-06-28 15:11:52
When the texture of the switch is a hard rubber hand, there are times when you occasionally slip.
This review is about item#06933141.