Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S

phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S ALN2611O

by IDEC
4.00 (1)
Item.#
06933132
Mfr.#
ALN2611O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Shape
Round protrusion
Lens Color
Orange
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC200/220
Standard
UL508, CSA C22.2 No.14, EN60947-5-1
Contact Arrangement
1a1b
Material (ring)
Metal (chrome-plated)
Illumination Classification
Incandescent bulb (1W)
Opreration Method
Momentary
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power on / off
4
From Japan
On 2014-06-28 15:11:52
When the texture of the switch is stiff rubber hands, there are occasional times to slide.
This review is about item#06933141.