Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S
  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S
  • phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S

phi 30 Series Illuminated Pushbutton Switch, Cuspidated Shape Incandesce) Ba9S ALN3311G

by IDEC
4.00 (1)
Item.#
06933744
Mfr.#
ALN3311G
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Contact Arrangement
1a1b
Material (ring)
Metal made (chromium plating)
Illumination Classification
fervent heat lamp (1W)
Standard
UL508, CSA C22.2 No.14, EN60947-5-1
Button Shape
Round-protruding type
Lens Color
Green
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC/DC24
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power on / off
4
From Japan
On 2014-06-28 15:11:52
When the texture of the switch is stiff rubber hands, there are occasional times to slide.
This review is about item#06933141.