Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Abn Series Push Button Switch, Flat

phi 30 Abn Series Push Button Switch, Flat ABN102

by IDEC
5.00 (6)
Item.#
06934715
Mfr.#
ABN102
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Contact Arrangement
2b
Button Color
3 colors included black, green, red
Ambient Humidity
45 to 85% RH (provided that no condensation)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 to 80
Button Shape
Flat (phi25)
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
It used to signal components of safety classroom
5
From Japan
On 2016-12-10 21:58:49
When performing a traffic safety classroom of kindergarten children in the volunteer, but we use the pedestrian signal made with cardboard, I think that trying to create a traffic signal to be flashing using, for example, turn signal relay, red, yellow and green of the three colors I bought. I'm going to make slowly with trial and error.
This review is about item#6934706.
As on-off switch of Beauty Equipment
5
From Japan
On 2016-11-24 14:34:46
More than 10 years we use here of the manufacturer of the switch, but it does not have a failure or defect. If you want to use repeatedly in the general-purpose products, it is recommended.
Start button of the various devices, emergency stop buttons, etc.
5
From Japan
On 2016-03-22 17:36:38
The little large, such as the disadvantages, such as the advantages. But the operator of the texture is GOOD
This review is about item#06934697.
Operation board
5
From Japan
On 2016-01-19 18:54:44
We want also punch perfect for the aperture size.
This review is about item#06934697.
Switch of the control board
5
From Japan
On 2013-12-22 14:52:23
Operation that is not the same as what you are using always
This review is about item#06934785.
As the control panel of the maintenance material
5
From Japan
On 2008-03-24 12:15:08
It has become a mounting hole diameter φ30, but do you also apply to Fuji's mounting dimensions φ30.5.
This review is about item#06934776.