Buy more than* S$200* and get FREE SHIPPING

  • phi 30 Abn Series Push Button Switch, Flat

phi 30 Abn Series Push Button Switch, Flat ABN102Y

by IDEC
5.00 (6)
Item.#
06934724
Mfr.#
ABN102Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Button Shape
Flat (phi25)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Color
Yellow
Ambient Humidity
45 to 85% RH (provided that no condensation)
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 to 80
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
It is used for signal parts of safety classrooms
5
From Japan
On 2016-12-10 21:58:49
When doing a traffic safety classroom for kindergarten with volunteers, I am using signals for pedestrians made with cardboard, but I thought about creating a traffic light that also blinks using a turn signal relay etc., I bought it. I try to make it slowly while trial and error.
This review is about item#6934706.
As an on / off switch for beauty equipment
5
From Japan
On 2016-11-24 14:34:46
Although I am using the switch of this manufacturer for more than 10 years, there is no breakdown or trouble. It is recommended when it is used repeatedly with general purpose products.
Start button of various devices, Emergency stop Bottom etc.
5
From Japan
On 2016-03-22 17:36:38
A little big is like a disadvantage like a good point. But the feel of workers is GOOD
This review is about item#06934697.
Operation board
5
From Japan
On 2016-01-19 18:54:44
I also want a punch perfect for the aperture size.
This review is about item#06934697.
Control panel switch
5
From Japan
On 2013-12-22 14:52:23
Operations that are not different from what you always use
This review is about item#06934785.
As a maintenance material for the control panel
5
From Japan
On 2008-03-24 12:15:08
It has a mounting hole diameter of 30, but is it applicable also to mounting size φ 30.5 made by Fuji Electric?
This review is about item#06934776.