Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Pierce Class IIi Type

phi30 Abn Series Push Button Switch, Pierce Class IIi Type ABN201B

by IDEC
5.00 (1)
Item.#
06935512
Mfr.#
ABN201B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Protrusion (phi25)
Material (ring)
Metal (chrome-plated)
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Storage Temperature (DegreeC)
-40 to 80
Button Color
Black
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
30
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Switch replacement, new installation, renovation of control panel
5
From Japan
On 2015-10-27 17:05:56
· Simple and easy to handle · Terminals are easy to connect
This review is about item#06935537.