Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • phi30 Abn Series Push Button Switch, Pierce Class IIi Type
  • phi30 Abn Series Push Button Switch, Pierce Class IIi Type
  • phi30 Abn Series Push Button Switch, Pierce Class IIi Type

phi30 Abn Series Push Button Switch, Pierce Class IIi Type ABN201R

by IDEC
4.50 (2)
Item.#
06935537
Mfr.#
ABN201R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Standard
UL Standard (file No.E68961) CSA standard (file No. LR21451)EN standard (EN60947-5-1)
Rated Current (A)
Resistance load DC24V:10 DC48V:5 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Material (ring)
Metal (chromium plating)
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Opreration Method
Momentary
Button Shape
Protruding type(phi25)
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for parts of manufacturing machinery.
4
From Japan
On 2018-03-21 09:57:20
We purchase it as parts of manufacturing machinery. I can use it without problems and I am very satisfied with the product. However, when purchasing for the first time, the catalog was difficult to understand.
This review is about item#59858075.
Switch replacement, new installation, renovation of control panel
5
From Japan
On 2015-10-27 17:05:56
· Simple and easy to handle · Terminals are easy to connect
This review is about item#06935537.