Buy more than* S$200* and get FREE SHIPPING

  • phi30 Abn Series Push Button Switch, Pierce Class IIi Type

phi30 Abn Series Push Button Switch, Pierce Class IIi Type ABN202Y

by IDEC
4.50 (2)
Item.#
06935582
Mfr.#
ABN202Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Protrusion (phi25)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Rated Current (A)
Resistive load DC24V: 10DC48V: 5DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Button Color
Yellow
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 to 80
Standard
UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for parts of manufacturing machinery.
4
From Japan
On 2018-03-21 09:57:20
We purchase it as parts of manufacturing machinery. I can use it without problems and I am very satisfied with the product. However, when purchasing for the first time, the catalog was difficult to understand.
This review is about item#59858075.
Switch replacement, new installation, renovation of control panel
5
From Japan
On 2015-10-27 17:05:56
· Simple and easy to handle · Terminals are easy to connect
This review is about item#06935537.