|
phi 30-Series Pilot Lights, Round LED Apn1 Form APNE116DNW
(2)
- Item.#
- 06935966
- Mfr.#
- APNE116DNW
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Lens Color
- Milky white
- Bracket
- E12
- Illumination Classification
- LED
- Standard
- UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
- Material (ring)
- Metal (chrome-plated)
- Mounting Hole Diameter (phi mm)
- 30
- Working Voltage (V)
- AC100/110
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
From Japan
On 2017-06-05 17:11:06
I think that it would be good if parts only need lenses I ordered the whole for lens breakage this time
Pilot light during hydraulic pump operation
From Japan
On 2017-01-31 21:24:29
Visibility is also good with easy installation in the switch box.
Customers Who Bought This Item Also Bought